Motion
96GMV MEGAFLEX XCTN

GATES RUBBER CO
96GMV MEGAFLEX XCTN

Hydraulic Hose - 6 in ID, 6.55 in / 166.4 mm OD, 150 psi Working Pressure, 600 psi / 41.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07788721
MFR #96GMV MEGAFLEX XCTN
Price$214.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
96GMV MEGAFLEX XCTN

Hydraulic Hose - 6 in ID, 6.55 in / 166.4 mm OD, 150 psi Working Pressure, 600 psi / 41.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07788721
MFR #96GMV MEGAFLEX XCTN

Mfr description
6" MULTI MASTER SD MEGAFLEX 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.80/ft

Specifications

Dimensions

  • Length
    100 ft / 30 m

Details

  • Manufacturer Catalog Number
    4688-2295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)