Motion
SYA7220-02N-F2

SMC CORP OF AMERICA
SYA7220-02N-F2

VALVE, AIR PILOT, BODY PT
Mi Item #07788754
MFR #SYA7220-02N-F2
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA7220-02N-F2

VALVE, AIR PILOT, BODY PT
Mi Item #07788754
MFR #SYA7220-02N-F2

Mfr description
SYA7220-02N-F2
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SYA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)