Motion
26008 PPS S 2.0 ADPT#S7 3/8 FEM 18 THRD NPS 4 PER CS

3M
26008 PPS S 2.0 ADPT#S7 3/8 FEM 18 THRD NPS 4 PER CS

3M™ PPS™ Series 2.0 Adapter, 26008, Type S7, 3/8 Female, 18 Thread NPS, 4 per case
MI ITEM #07789039
MFR #26008 PPS S 2.0 ADPT#S7 3/8 FEM 18 THRD NPS 4 PER CS
List Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26008 PPS S 2.0 ADPT#S7 3/8 FEM 18 THRD NPS 4 PER CS

3M™ PPS™ Series 2.0 Adapter, 26008, Type S7, 3/8 Female, 18 Thread NPS, 4 per case
MI ITEM #07789039
MFR #26008 PPS S 2.0 ADPT#S7 3/8 FEM 18 THRD NPS 4 PER CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.51/each for your price

Overview

Mfr description
26008 PPS S 2.0 ADPT#S7 3/8
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapter converts virtually any cup spray guns into ones that work with 3M™ PPS™ Series 2.0, our next generation, highest performing disposable spray cup system
  • Provides a four-point lid-to-spray-gun connection and a wider 360° platform for stability and reliability
  • Stainless steel adapter offers exceptional durability and resistance to solvents
  • Wider bowl design makes adapter easy to clean
  • All-in-one disposable cup solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
  • 3M™ PPS™ reduces cleaning solvent consumption by up to 70%
  • 3M™ PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems

Specifications

  • Manufacturer Upc Number
    00051131260085
  • UPC_NO
    00051131260085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text