Overview
Mfr description
26140 PPS S 2.0 ADPT#S45 4 PER CS
- For industrial/occupational use only. Not for consumer sale or use.
- Adapter converts virtually any cup spray guns into ones that work with 3M™ PPS™ Series 2.0, our next generation, highest performing disposable spray cup system
- Provides a four-point lid-to-spray-gun connection and a wider 360° platform for stability and reliability
- Stainless steel adapter offers exceptional durability and resistance to solvents
- Wider bowl design makes adapter easy to clean
- All-in-one disposable cup solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
- 3M™ PPS™ reduces cleaning solvent consumption by up to 70%
- 3M™ PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
Specifications
- Manufacturer Upc Number00051131261402
- UPC_NO00051131261402
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data