Motion
26199 PPS S 2.0 LID STD/LARGE 125U MCN FLTR 25 PER PK 1 PK PER CS

3M
26199 PPS S 2.0 LID STD/LARGE 125U MCN FLTR 25 PER PK 1 PK PER CS

3M™ PPS™ Series 2.0 Lid, 26199, Standard/Large, 125 Micron Filter, 25 per pack, 1 pack per case
MI ITEM #07789078
MFR #26199 PPS S 2.0 LID STD/LARGE 125U MCN FLTR 25 PER PK 1 PK PER CS
Your Price$74.90/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26199 PPS S 2.0 LID STD/LARGE 125U MCN FLTR 25 PER PK 1 PK PER CS

3M™ PPS™ Series 2.0 Lid, 26199, Standard/Large, 125 Micron Filter, 25 per pack, 1 pack per case
MI ITEM #07789078
MFR #26199 PPS S 2.0 LID STD/LARGE 125U MCN FLTR 25 PER PK 1 PK PER CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.90/pk(List $86.14)

Overview

Mfr description
26199 PPS S 2.0 LID STD/LARGE 125U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for the 3M™ PPS™ Series 2.0 Spray Cup System
  • Features ¼-turn lid locking system, helping eliminate cross-threading and paint build-up
  • Full-diameter filters built into every lid maximize filtration and fluid flow
  • Domed design and wide spout allow up to 3oz (90 mL) to be held below the filter, reducing inconsistent spray due to air-entrapment and sputter
  • Large sealing plugs provide stable base – place cup upside down to keep filters wet during temporary sealing and protection
  • Adapter provides four points of connection to lid for stability and total confidence

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131261990
  • UPC_NO
    00051131261990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought