Overview
Mfr description
26613 ACCUSPY ATZ HD REF PK FOR PPS
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for use with PPS™ Series 2.0 – our next generation, highest performing disposable spray cup system
- Atomizing heads are available in 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat
- All atomizing heads are interchangeable for use with Accuspray™ ONE Spray Gun
- Size is presented clearly on each atomizing head for fast, accurate selection
- Fast, simple head replacement affords the performance of a brand new spray gun on demand
- See-through design makes it easy to see when the heads are clean
Specifications
- ColorGreen
- Manufacturer Upc Number00051131266131
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data