Motion
10028443

REXNORD INC
10028443

Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #07789676
MFR #10028443
Price$98.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10028443

Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #07789676
MFR #10028443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.70/each

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.7500 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Mat Top Chain
  • Component Style
    Straight Running

Overview

Mfr description
10028443 HP8505DTS-7.50-MTW-PT-RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought