1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTRM10A22A
Control Relay - 10 A, Contact Configuration: 2NO–2NC
MI ITEM #
07789776
MFR #
XTRM10A22A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC XTRM10A22A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTRM10A22A
Control Relay - 10 A, Contact Configuration: 2NO–2NC
MI ITEM #
07789776
MFR #
XTRM10A22A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
10 A
Coil Voltage
110 V (50 Hz) / 120 V (60 Hz)
Contact Configuration
2NO–2NC
Overview
Mfr description
XTRM10A22A MINI CONTROL RLY 10A FRAME A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought