1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE015B10TD
FVNR IEC Contactor - 15 A, 3 Pole
Mi Item #
07789783
MFR #
XTCE015B10TD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE015B10TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE015B10TD
FVNR IEC Contactor - 15 A, 3 Pole
Mi Item #
07789783
MFR #
XTCE015B10TD
Mfr description
XTCE015B10TD CONTACTOR 3-P N/O 24VDC 15A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ampere Rating
15 A
Coil Voltage
24 V
Contact Configuration
1NO
Frequency
50 Hz / 60 Hz
Number Of Poles
3
Product Type
Contactors
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items