1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTOB016BC1
Overload Relay - 12-16 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07789784
MFR #
XTOB016BC1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Overload Protectors
EATON ELECTRICAL INC XTOB016BC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTOB016BC1
Overload Relay - 12-16 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07789784
MFR #
XTOB016BC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XTOB016BC1 IEC OVLR FRM B CLASS 10 10-1
Specifications
Ampere Rating
12 to 16A
Full Load Current
12-16 A
Contact Configuration
1NO-1NC
Frame Size
45 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data