1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTOB010CC1
Overload Relay - 6-10 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07789785
MFR #
XTOB010CC1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Overload Protectors
EATON ELECTRICAL INC XTOB010CC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTOB010CC1
Overload Relay - 6-10 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07789785
MFR #
XTOB010CC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Frame Size
45 mm
Details
Ampere Rating
6 to 10 A
Contact Configuration
1NO-1NC
Full Load Current
6-10 A
Overview
Mfr description
XTOB010CC1 IEC OVLR FRM C CLASS 10 6-10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought