Motion
XTOMP60AC1
Overload Relay - 0.4-0.6 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #07789786
MFR #XTOMP60AC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overload Relay - 0.4-0.6 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #07789786
MFR #XTOMP60AC1

Mfr description
XTOMP60AC1 MINI OVLR FRAME A CLASS 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    45 mm

Details

  • Ampere Rating
    0.4 to 0.6 A
  • Contact Configuration
    1NO-1NC
  • Full Load Current
    0.4-0.6 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)