1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTRM10A40A
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #
07789787
MFR #
XTRM10A40A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC XTRM10A40A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTRM10A40A
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #
07789787
MFR #
XTRM10A40A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
10 A
Coil Voltage
110 V (50 Hz) / 120 V (60 Hz)
Contact Configuration
4NO
Number Of Poles
4
Overview
Mfr description
XTRM10A40A MINI CONTROL RLY 10A FRAME A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought