1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTRE10B40TD
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #
07789789
MFR #
XTRE10B40TD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC XTRE10B40TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTRE10B40TD
Control Relay - 10 A, Contact Configuration: 4NO
MI ITEM #
07789789
MFR #
XTRE10B40TD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
10 A
Coil Voltage
24 V dc
Contact Configuration
4NO
Number Of Poles
4
Overview
Mfr description
XTRE10B40TD CONTROL RELAY 10A FRAME B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought