1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTSC001BBTD
FVNR Manual Motor Controller - 1 A
Mi Item #
07789791
MFR #
XTSC001BBTD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC XTSC001BBTD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTSC001BBTD
FVNR Manual Motor Controller - 1 A
Mi Item #
07789791
MFR #
XTSC001BBTD
Mfr description
XTSC001BBTD MMC FVNR 0.63-1A B-MMP 24VDC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Frame Size
45 mm
Details
Ampere Rating
1 A
Coil Voltage
24 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items