Overview
Mfr description
JGE3250FAG 3P 250 AMP 25KA FIX THERM /
Specifications
- Ampere Rating250 A
- Number Of Poles3
- Terminal TypeLine/Load
- Frequency50/60 Hz
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data