Motion
SVX001A1-4A1B1

EATON ELECTRICAL INC
SVX001A1-4A1B1

Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 1 hp Normal Duty
MI ITEM #07789841
MFR #SVX001A1-4A1B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
SVX001A1-4A1B1

Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 1 hp Normal Duty
MI ITEM #07789841
MFR #SVX001A1-4A1B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SVX001A14A1B1 DRIVE AC 1HP 480V

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    480 V ac
  • Horsepower Rating Normal Duty
    1 hp
  • Product Type
    AC Variable Frequency & Servo Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text