Motion
SVX040A1-4A1N1

EATON ELECTRICAL INC
SVX040A1-4A1N1

Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 40 hp Normal Duty
Mi Item #07789845
MFR #SVX040A1-4A1N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
SVX040A1-4A1N1

Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 40 hp Normal Duty
Mi Item #07789845
MFR #SVX040A1-4A1N1

Mfr description
SVX040A14A1N1 DRIVE AC 40HP 480V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Drive Supply Voltage
    480 V ac
  • Horsepower Rating Normal Duty
    40 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)