Overview
Mfr description
SVX200A14A1N1 200HP 480VAC NEMA 1 DRIVE
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage480 V ac
- Horsepower Rating Normal Duty200 hp
- Product TypeAC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data