Specifications
Details
- Actuator TypeKey
- BezelSilver
- Number Of Contact Points1
- Product TypeSelector Switches
- SeriesC22
- Switch ActionMaintained (Stays Switched)
- Throw Type40 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)