Motion
R9J3060FJ
Rotary Disconnect Switch Body - 60 A, 3 Pole, For Use With R9 Series
Mi Item #07789856
MFR #R9J3060FJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Disconnect Switch Body - 60 A, 3 Pole, For Use With R9 Series
Mi Item #07789856
MFR #R9J3060FJ

Mfr description
R9J3060FJ 60A, 3P, J-FRAME, RD, UL98
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    60 A
  • Description Keyword
    For Use With R9
  • Number Of Poles
    3
  • Product Type
    Safety & Disconnect Switches
  • Series
    R9
  • Switch Style
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)