Overview
Mfr description
R5A3016U ROTARY DISCONNECT SWITCH
Specifications
- Switch StyleRotary
- Ampere Rating16 A
- Number Of Poles3
- Voltage Rating600 V
- SeriesR5
- Description KeywordR5
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data