Overview
Mfr description
R9C3100U UL98, C-FRAME, 3-POLE,100AMP,
Specifications
- Switch StyleRotary
- Ampere Rating100 A
- Number Of Poles3
- SeriesR9
- Description KeywordFor Use With R9
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data