Motion
M22-CLED-G
Light Unit - LED, Green, For Use With M22 Series
MI ITEM #07789904
MFR #M22-CLED-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Unit - LED, Green, For Use With M22 Series
MI ITEM #07789904
MFR #M22-CLED-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    22.5 mm

Details

  • Color
    Green
  • Series
    M22
  • Terminal Type
    Spring Cage
  • Voltage
    12-30 V ac/dc

Overview

Mfr description
M22CLEDG GRN LGHT UNIT 12-30VAC/DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought