Motion
M22-LED230-G
Light Unit - LED, Green, For Use With M22 Series
MI ITEM #07789913
MFR #M22-LED230-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Unit - LED, Green, For Use With M22 Series
MI ITEM #07789913
MFR #M22-LED230-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M22LED230G GRN LGHT UNIT 85-264VAC SCREW

Specifications

  • Color
    Green
  • Voltage
    85-264 V ac
  • Terminal Type
    Screw
  • Series
    M22
  • Size
    22.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text