Motion
M22-PVS
Emergency Stop - M22 Series
Mi Item #07789919
MFR #M22-PVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Stop - M22 Series
Mi Item #07789919
MFR #M22-PVS

Mfr description
M22-PVS E-STOP KEY-RELEASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actuator Size
    35 mm

Details

  • Color
    Red
  • Description Keyword
    M22
  • Product Type
    Safety & Disconnect Switches
  • Series
    M22
  • Switch Style
    Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)