1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
SVX015A1-4A1B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 15 hp Normal Duty
MI ITEM #
07789926
MFR #
SVX015A1-4A1B1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
EATON ELECTRICAL INC SVX015A1-4A1B1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
SVX015A1-4A1B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 15 hp Normal Duty
MI ITEM #
07789926
MFR #
SVX015A1-4A1B1
Mfr description
SVX015A14A1B1 DRIVE AC 15HP 480V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Drive Supply Voltage
480 V ac
Horsepower Rating Normal Duty
15 hp
Number Of Input Phases
3 ph
Product Type
AC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items