Motion
M22-L-G-G
Indicating Light - LED, Green, For Use With M22 Series
Mi Item #07789960
MFR #M22-L-G-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light - LED, Green, For Use With M22 Series
Mi Item #07789960
MFR #M22-L-G-G

Mfr description
M22LGG IND LGHT GRN 12-30VAC/DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    22.5 mm

Details

  • Color
    Green
  • Series
    M22
  • Voltage
    12-30 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)