Motion
M22-I3
Pushbutton Switch Enclosure - Polycarbonate Material, 3 Holes, 6 in Height, 2.5 in Width, NEMA 13, IP66, Grey Color
MI ITEM #07789968
MFR #M22-I3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pushbutton Switch Enclosure - Polycarbonate Material, 3 Holes, 6 in Height, 2.5 in Width, NEMA 13, IP66, Grey Color
MI ITEM #07789968
MFR #M22-I3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3.5 in
  • Overall Height
    6 in
  • Overall Width
    2.5 in
  • Weight
    0.3 lbs

Details

  • Color
    Grey
  • IP Rating
    IP66
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • NEMA Rating
    NEMA 13
  • Number Of Holes
    3
  • Series
    M22

Overview

Mfr description
M22I3 SURFACE MOUNT ENCLOSURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought