1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
C0100E2B
Industrial Control Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 24 V, VA Rating: 100 VA
MI ITEM #
07790033
MFR #
C0100E2B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Transformers
EATON ELECTRICAL INC C0100E2B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
C0100E2B
Industrial Control Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 24 V, VA Rating: 100 VA
MI ITEM #
07790033
MFR #
C0100E2B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Coil Material
Copper
Design Type
MTE
Frequency
50/60 Hz
Primary Voltage
240 x 480 V
Secondary Voltage
24 V
VA Rating
100 VA
Overview
Mfr description
C0100E2B 100 VA TYPE MTE CONTROL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought