1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
C0150E2B
Industrial Control Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 24 V, VA Rating: 150 VA
Mi Item #
07790034
MFR #
C0150E2B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC C0150E2B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
C0150E2B
Industrial Control Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 24 V, VA Rating: 150 VA
Mi Item #
07790034
MFR #
C0150E2B
Mfr description
C0150E2B 150 VA TYPE MTE CONTROL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Coil Material
Copper
Design Type
MTE
Frequency
50/60 Hz
Primary Voltage
240 x 480 V
Secondary Voltage
24 V
VA Rating
150 VA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items