Motion
C2000K2A
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 2000 VA
MI ITEM #07790037
MFR #C2000K2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 2000 VA
MI ITEM #07790037
MFR #C2000K2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2000K2A 2000 VA TY MTK CONTROL TRANS

Specifications

  • VA Rating
    2000 VA
  • Primary Voltage
    240 x 480 V, 230 x 460 V, 220 x 440 V
  • Secondary Voltage
    120 / 115 / 110 V
  • Frequency
    50/60 Hz
  • Design Type
    MTK
  • Coil Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text