Motion
DA1-345D8FB-A20C

EATON ELECTRICAL INC
DA1-345D8FB-A20C

Variable Frequency Drive - Input Phase 3, Supply Voltage 380-480 V ac, 3 hp Normal Duty, Output Current 5.8 A Normal Duty
MI ITEM #07790074
MFR #DA1-345D8FB-A20C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
DA1-345D8FB-A20C

Variable Frequency Drive - Input Phase 3, Supply Voltage 380-480 V ac, 3 hp Normal Duty, Output Current 5.8 A Normal Duty
MI ITEM #07790074
MFR #DA1-345D8FB-A20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DA1345D8FBA20C DA1 480V IN/460V OUT 3HP

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    3 hp
  • Output Current Normal Duty
    5.8 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Number Of Output Phases
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text