Motion
DE1-343D6NN-N20N

EATON ELECTRICAL INC
DE1-343D6NN-N20N

Variable Frequency Drive - Input Phase 3, Supply Voltage 380-480 V ac, 2 hp Normal Duty, Output Current 3.6 A Normal Duty
MI ITEM #07790086
MFR #DE1-343D6NN-N20N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
DE1-343D6NN-N20N

Variable Frequency Drive - Input Phase 3, Supply Voltage 380-480 V ac, 2 hp Normal Duty, Output Current 3.6 A Normal Duty
MI ITEM #07790086
MFR #DE1-343D6NN-N20N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DE1343D6NNN20N DE1 3PH 480V, 3.6A, 2HP

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    2 hp
  • Output Current Normal Duty
    3.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Number Of Output Phases
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text