Motion
DG1-34061FN-C21C

EATON ELECTRICAL INC
DG1-34061FN-C21C

General Purpose Drive - Supply Voltage 480 V ac, 40 hp Normal Duty, Output Current 61 A Normal Duty
MI ITEM #07790087
MFR #DG1-34061FN-C21C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
DG1-34061FN-C21C

General Purpose Drive - Supply Voltage 480 V ac, 40 hp Normal Duty, Output Current 61 A Normal Duty
MI ITEM #07790087
MFR #DG1-34061FN-C21C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG134061FNC21C DG1,480V FR4,N1,40HP 61A

Specifications

  • Drive Supply Voltage
    480 V ac
  • Horsepower Rating Normal Duty
    40 hp
  • Output Current Normal Duty
    61 A
  • Product Type
    AC Variable Frequency & Servo Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text