1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
DG1-34072FN-C21C
General Purpose Drive - Supply Voltage 480 V ac, 50 hp Normal Duty, Output Current 72 A Normal Duty
MI ITEM #
07790088
MFR #
DG1-34072FN-C21C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
EATON ELECTRICAL INC DG1-34072FN-C21C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
DG1-34072FN-C21C
General Purpose Drive - Supply Voltage 480 V ac, 50 hp Normal Duty, Output Current 72 A Normal Duty
MI ITEM #
07790088
MFR #
DG1-34072FN-C21C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Drive Supply Voltage
480 V ac
Horsepower Rating Normal Duty
50 hp
Output Current Normal Duty
72 A
Product Type
AC Variable Frequency & Servo Drives
Overview
Mfr description
DG134072FNC21C DG1,480V FR4,N1,50HP 72A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought