Motion
DG1-34170FN-C21C

EATON ELECTRICAL INC
DG1-34170FN-C21C

General Purpose Drive - Input Phase 3, Supply Voltage 480 V ac, 125 hp Normal Duty, Output Current 170 A Normal Duty, IP 21 / type 1 Rating
MI ITEM #07790092
MFR #DG1-34170FN-C21C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
DG1-34170FN-C21C

General Purpose Drive - Input Phase 3, Supply Voltage 480 V ac, 125 hp Normal Duty, Output Current 170 A Normal Duty, IP 21 / type 1 Rating
MI ITEM #07790092
MFR #DG1-34170FN-C21C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG134170FNC21C DG1,480V FR5,N1,125HP170A

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    480 V ac
  • Horsepower Rating Normal Duty
    125 hp
  • Output Current Normal Duty
    170 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP 21 / type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text