Overview
Mfr description
DG134170FNC54C DG1480V FR5N12125HP 170
Specifications
- Drive Supply Voltage480 V ac
- Horsepower Rating Normal Duty125 hp
- Output Current Normal Duty170 A
- Product TypeAC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data