Motion
E34EX729BK
Selector Switch - 3 Position, 60 ° Throw
Mi Item #07790122
MFR #E34EX729BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Selector Switch - 3 Position, 60 ° Throw
Mi Item #07790122
MFR #E34EX729BK

Mfr description
E34EX729BK BK KB 3P SPR-L SS;XOO,OXO,OOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black
  • Number Of Contact Points
    1
  • Product Type
    Selector Switches
  • Series
    E34
  • Throw Type
    60 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)