Overview
Mfr description
E47BCC07 COMPACT LIMIT SWITCH, ROLLER P
Specifications
- Actuator TypeRoller Plunger
- Ampere Rating5 A
- Contact Configuration1SPDT
- Enclosure MaterialDie Cast Aluminum
- SeriesE47
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data