Specifications
Details
- Actuator TypeSealed Roller Plunger
- Ampere Rating5 A
- Contact ConfigurationSPDT
- Enclosure MaterialDie Cast Aluminum
- Product TypeLimit Switches
- SeriesE47
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)