Motion
E47BMS04
Precision Switch - Extended Straight Plunger Actuator, 15 A
Mi Item #07790127
MFR #E47BMS04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Switch - Extended Straight Plunger Actuator, 15 A
Mi Item #07790127
MFR #E47BMS04

Mfr description
E47BMS04 LIMIT SWITCH, EXT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuator Type
    Extended Straight Plunger
  • Ampere Rating
    15 A
  • Contact Configuration
    1SPDT
  • Enclosure Material
    Mineral Filled Phenolic Resin
  • Product Type
    Limit Switches
  • Series
    E47
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)