Specifications
Details
- Contact Configuration1NO-1NC
- Description KeywordFor Use With E50
- Enclosure MaterialDie Cast Zinc
- Limit Switch TypeGravity Return
- Number Of Poles1
- Product TypeLimit Switches
- SeriesE50
Overview
Mfr description
E50SAN6PC SWITCH BODY 12 VAC NEON