Motion
E57-08GE03-GDB

EATON ELECTRICAL INC
E57-08GE03-GDB

Inductive Proximity Sensor - 3 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790132
MFR #E57-08GE03-GDB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
E57-08GE03-GDB

Inductive Proximity Sensor - 3 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790132
MFR #E57-08GE03-GDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Cable
    6 ft. Cable
  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Input Voltage
    10-30 V dc
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    3 mm
  • Shielding
    Shielded
  • Switching Function
    PNP

Overview

Mfr description
E5708GE03GDB 8MM DIAM- 3W DC- MIC CON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought