Motion
E57G-12SPN4-Q
Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790133
MFR #E57G-12SPN4-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790133
MFR #E57G-12SPN4-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E57G12SPN4Q E57G PROX, 12MM,DC,SH,PNP,NO

Specifications

  • Sensing Range
    4 mm
  • Input Voltage
    10-30 V dc
  • Switching Function
    PNP
  • Output Mode
    NO - (Normally Open)
  • Temperature Range
    -25 to 70 °C
  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Cable
    2 Meter Cable
  • Shielding
    Shielded
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text