Motion
E57G-18SPN8-Q
Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
Mi Item #07790134
MFR #E57G-18SPN8-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
Mi Item #07790134
MFR #E57G-18SPN8-Q

Mfr description
E57G18SPN8Q E57G PRX, 18MM,DC,SH,PNP,NO,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Cable
    2 Meter Cable
  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Input Voltage
    10-30 V dc
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    8 mm
  • Shielding
    Shielded
  • Switching Function
    PNP
  • Temperature Range
    -25 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)