Motion
E57P-12SPN4-Q
Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790135
MFR #E57P-12SPN4-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790135
MFR #E57P-12SPN4-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E57P12SPN4Q E57P PROX, 12MM,DC,SH,PNP

Specifications

  • Sensing Range
    4 mm
  • Input Voltage
    10-48 V dc
  • Switching Function
    PNP
  • Output Mode
    NO - (Normally Open)
  • Temperature Range
    -40 to 70 °C
  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Shielding
    Shielded
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text