E57P-18UPN8-Q

Eaton Electrical
E57P-18UPN8-Q

Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790137
MFR #E57P-18UPN8-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eaton Electrical
E57P-18UPN8-Q

Inductive Proximity Sensor - 8 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
MI ITEM #07790137
MFR #E57P-18UPN8-Q

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
E57P18UPN8Q E57P PROX, 18MM,DC,UNSH,PNP

Specifications

  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Input Voltage
    10-48 V dc
  • Output Mode
    NO - (Normally Open)
  • Sensing Range
    8 mm
  • Shielding
    Unshielded
  • Switching Function
    PNP
  • Temperature Range
    -40 to 70 °C
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text