Motion
E57PS-12UPN4-Q

EATON ELECTRICAL INC
E57PS-12UPN4-Q

Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
Mi Item #07790138
MFR #E57PS-12UPN4-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
E57PS-12UPN4-Q

Inductive Proximity Sensor - 4 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode
Mi Item #07790138
MFR #E57PS-12UPN4-Q

Mfr description
E57PS12UPN4Q E57PS PRX, 12MM,DC,UNSH,PNP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection
    Micro DC Connector - 4 Pin
  • Housing Material
    Stainless Steel
  • Input Voltage
    10-48 V dc
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    4 mm
  • Shielding
    Unshielded
  • Switching Function
    PNP
  • Temperature Range
    -40 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)