Specifications
Details
- ConnectionMicro DC Connector - 4 Pin
- Construction TypeRectangular Housing
- Input Voltage18-50 V dc, 18-264 V ac
- Product TypePhotoelectric Sensors
- Sensing PrinciplePolarized Reflex Sensor
- Sensing Range10 ft
- SeriesSM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)